- 1/2" Impact, Pistol, Magnesium 725 ft/lb, 9,000 rpm
applications
- Assembly
- Heavy MRO
features
- Hard-hitting twin hammer
- Combined reverse and power management switch
- Ergonomic, composite housing and grip for lower weight
- Magnesium hammer case for ultimate weight reduction
- Lightweight – reduced operator fatigue
| Length [Max] | 7.3 in |
| Torque [Max] | 725 ft lb |
| NPTF Size | 1/4 in |
| Torque Range | 135 to 470 ft lb |
| Socket Retention | Friction Ring |
| Air Consumption [Max] | 29 ft3/min |
| Free Speed [Max] | 9000 rpm |
| Hose Size | 0.375 in |
| Hose Size [Min] | 0.375 in |
| Air Consumption [Average] | 7.3 ft3/min |
| Inlet Size | 1/4 in NPT |
| Rotation Speed [Max] | 9000 rpm |
| Weight | 8.593 LB |
| EAN or UPC | 722470189107 |

