- 3/4 Impact, Magnesium, 1200 ft/lb
applications
- Assembly
- Heavy MRO
features
- Hard-hitting twin hammer
- Combined reverse and power management switch
- Ergonomic, composite housing and grip for lower weight
- Magnesium hammer case for ultimate weight reduction
- Lightweight – reduced operator fatigue
| Hose Size [Min] | 0.375 in |
| Length [Max] | 8.2 in |
| Free Speed [Max] | 6000 rpm |
| Air Consumption [Max] | 40 ft3/min |
| Inlet Size | 1/4 in NPT |
| NPTF Size | 0.25 in |
| Rotation Speed [Max] | 6000 rpm |
| Torque [Max] | 1625 ft lb |
| Air Consumption [Average] | 10 ft3/min |
| Hose Size | 0.375 in |
| Torque Range | 307 to 1,058 ft lb |
| Socket Retention | Ring & Through Hole |
| Weight | 14.117 LB |
| EAN or UPC | 722470189008 |

