- Air Scribe, Steel, 13,500 bpm, 1/8" Bushing
applications
- Precision engraving of metals, stone, and marble
features
- Provides sufficient power for engraving and mini chipping applications
- High precision throttle ensures critical control
includes
- Complete with carbide stylus and air hose
| NPTF Air Inlet | 1/8 in |
| Bore Size [Max] | 0.228 in |
| Blows/Impacts Per Minute | 13500 blows/min |
| Length [Max] | 5 in |
| Air Consumption [Average] | 0.3 ft3/min |
| Air Consumption [Max] | 1.1 ft3/min |
| Stroke | 0.323 in |
| Weight | 6.138 LB |
| EAN or UPC | 722470015154 |

