- Scribe/Engraving Chisel
- Screw Retainer
- 13,500 bpm
- 1/8" Bushing
applications
- Precision engraving of metals, stone, and marble
features
- Provides sufficient power for engraving and mini chipping applications
- High precision throttle ensures critical control
includes
- Complete with stylus, flat, round, and chisel blanks, air hose, and filter connection
| Air Consumption [Average] | 0.3 ft3/min |
| Bore Size | 0.228 in |
| NPTF Air Inlet | 1/8 in |
| Stroke | 0.323 in |
| Length | 5 in |
| Blows/Impacts Per Minute | 13500 blows/min |
| Air Consumption [Max] | 1.1 ft3/min |
| Weight | 0.0 LB |
| EAN or UPC | 722470187240 |

