- Long Reach Scaling Hammer
applications
- Ideal for floors and high reach areas, for scale, residue, and tile removal
features
- Heat-treated precision cylinder, piston, and retainer for long life
- Rugged, all-steel construction for added reliability
- 64" length is ideal for floor and high level work
- B1 – 1/2" square shank
- Can be converted to needle scaler
| Length [Max] | 64 in |
| Blows/Impacts Per Minute | 4600 blows/min |
| Hose Size | 0.375 in |
| Air Consumption [Max] | 16 ft3/min |
| Bore Size [Max] | 1 in |
| Air Consumption | 4 ft3/min |
| NPTF Size | 1/4 in |
| Stroke Length [Max] | 1 1/8 in |
| Weight | 4.501 LB |
| EAN or UPC | 722470021971 |

