- Air Hammer, .401, 2 5/8" Stroke, 2,600 bpm USA
applications
- Light chipping and sheet metal cutting
features
- Impact-resistant composite handle for reduced weight
- Reliable flip valve design
- Button-style trigger for increased control
| Air Consumption | 4 ft3/min |
| Stroke Length [Max] | 2 5/8 in |
| Bore Size [Max] | 0.75 in |
| Length [Max] | 6.5 in |
| Blows/Impacts Per Minute | 2600 blows/min |
| Air Consumption [Max] | 16 ft3/min |
| NPTF Size | 1/4 in |
| Hose Size | 0.375 in |
| Weight | 2.046 LB |

