- Air Hammer
- 3/4" Piston, 4 5/8" Stroke and 0.498 Shank for Extra Heavy Duty Work
applications
- Heavy chipping
- Bolt cutting
- Pin driving
features
- Positive-action trigger and valve increases control
- Precision-engineered, heat-treated alloy steel cylinder and piston for added reliability and low air consumption
- 3/4" piston, 4 5/8" stroke, and 0.498" shank for extra heavy-duty work
| Blows/Impacts Per Minute | 3200 blows/min |
| Length | 7.800 in |
| Bore Size | 0.75 in |
| Hose Size | 0.375 in |
| Air Consumption | 20 ft3/min |
| NPTF Size | 1/4 in |
| Weight | 4.4 LB |
| EAN or UPC | 722470191988 |

