- Chipping Hammer, 4-Bolt, 1" Stroke, .680 Round Shank, USA
applications
- Foundry plant maintenance and general contactor work
features
- Crisp plate valve for extra hard hitting and control
- Ergonomically advanced design for operator comfort
- Heat-treated precision cylinder and piston for long life
- Rugged, four-bolt construction for extra duty
options
- Available with steel or aluminum handles
| Stroke Length [Max] | 2 1/2 in |
| Air Consumption | 6 ft3/min |
| Air Consumption [Max] | 24 ft3/min |
| NPTF Size | 3/8 in |
| Bore Size [Max] | 1.125 in |
| Hose Size | 0.5 in |
| Length [Max] | 12 in |
| Blows/Impacts Per Minute | 2450 blows/min |
| Weight | 36.828 LB |
| EAN or UPC | 722470012047 |

