- Chipping Hammer, 4-Bolt, 3" Stroke, .680 Round Shank, USA
applications
- Foundry plant maintenance and general contactor work
features
- Crisp plate valve for extra hard hitting and control
- Ergonomically advanced design for operator comfort
- Heat-treated precision cylinder and piston for long life
- Rugged, four-bolt construction for extra duty
options
- Available with steel or aluminum handles
| Blows/Impacts Per Minute | 2100 blows/min |
| Length [Max] | 15.25 in |
| Bore Size [Max] | 1.125 in |
| Hose Size | 0.5 in |
| NPTF Size | 3/8 in |
| Air Consumption [Max] | 30 ft3/min |
| Stroke Length [Max] | 3 3/4 in |
| Air Consumption | 7.5 ft3/min |
| Weight | 42.966 LB |
| EAN or UPC | 722470012061 |

