- Bench Rammer w/a High Power to Weight Ratio
- 1,725 bpm
- 2 1/2" Stroke
applications
- Compacting sand, soil and other fibres materials
features
- High power-to-weight ratio
- Heat-treated cylinder and piston for durability
- Threaded retainer for quick and easy butt changes
- Easily operated and guided
| Blows/Impacts Per Minute | 1725 blows/min |
| Hose Size | 0.5 in |
| NPTF Size | 3/8 in |
| Bore Size | 1 in |
| Length | 15 1/4 in |
| Air Consumption [Max] | 22 ft3/min |
| Air Consumption | 5.5 ft3/min |
| Weight | 7.1 LB |
| EAN or UPC | 722470193289 |

