- Cut-Off Tool, Straight, 23,000 rpm, USA
applications
- Cutting sheet metals and composites
features
- Impact-resistant composite handle for reduced weight
- Clear polycarbonate guard for an unobstructed view
- Cuts up to 3/4" rolled steel
- Safety lock-off throttle
| Length [Max] | 6.75 in |
| RPM [Max] | 23000 rpm |
| Air Consumption [Max] | 18 ft3/min |
| Air Consumption [Average] | 4.5 ft3/min |
| Hose Size | 0.375 in |
| Inlet NPTF(f) | 1/4 in |
| Weight | 4.092 LB |
| EAN or UPC | 722470014317 |

