- 4" Angle Cut-Off Tool, Guarded, 13,000 rpm, 1.0 Hp
applications
- Cutting pipes in boiler installation and repair
- Petrochemical plant maintenance
- Cutting bolts and threaded fasteners
features
- 360 ° swivel guard and swivel air inlet for ultimate maneuverability in confined work area
- Motor has extra stall resistance
- Safety lock-off throttle
- Ergonomic, cushion comfort grip for comfort and reduced vibration
- Rear exhaust keeps work area clear of blowing debris
- Guard and mounting flanges designed for use with type 1 wheels
- Total angle head height 2.5"
| RPM [Max] | 13000 rpm |
| Hose Size | 0.375 in |
| Air Consumption [Average] | 4 ft3/min |
| Air Consumption [Max] | 16 ft3/min |
| Length [Max] | 12 in |
| Inlet NPTF(f) | 1/4 in |
| Weight | 6.342 LB |
| EAN or UPC | 722470196211 |

