- 4" Angle Cut-Off Tool
- 1 hp Motor for Added Stall Resistance
- 13,000 rpm
- 3/8"-24" Spindle Size
- 3/8" Hose
applications
- Cutting pipes in boiler installation and repair
- Petrochemical plant maintenance
- Cutting bolts and threaded fasteners
features
- Motor has extra stall resistance
- Safety lock-off throttle
- Rear exhaust keeps work area clear of blowing debris
- Ergonomic, cushion comfort grip for comfort and reduced vibration
- 360 ° swivel guard and swivel air inlet for ultimate maneuverability in confined work area
- Guard and mounting flanges designed for use with type 1 wheels
- Total angle head height 2.5"
- Fitted with double, preloaded ball bearings to provide added support and reliability for this extended-reach model
| Inlet NPTF(f) | 1/4 in |
| Hose Size | 0.375 in |
| RPM | 13000 rpm |
| Air Consumption [Average] | 4 ft3/min |
| Length | 15 3/4 in |
| Air Consumption [Max] | 16 ft3/min |
| Weight | 3.8 LB |
| EAN or UPC | 722470196228 |

