- 3/8" Reversible Keyless Chuck Drill
- 0.5 hp Motor for Extra Stall Resistance
- 2,200 rpm
- 3/8" Hose
applications
- Heavy-duty drilling
- MRO
features
- Motor has extra stall resistance
- Reliable planetary gear system
- Trigger-mounted reverse switch for convenient change of direction
- Contoured, composite grip for comfort
- Precision engineered for added reliability
| Rotation Speed | 2200 rpm |
| Air Consumption [Average] | 3.5 ft3/min |
| Air Consumption [Max] | 14 ft3/min |
| Chuck Capacity | 3/8 in |
| Hose Size | 0.375 in |
| NPTF Size | 1/4 in |
| Length | 7 in |
| Weight | 2.5 LB |
| EAN or UPC | 722470016243 |

