- 3/8" Angle Drill, 1800 rpm, 3/8"-24 Spindle
applications
- Heavy-duty drilling in tight access areas
features
- Heavy-duty spiral gears for reliability
- Rear exhaust keeps work area clean from cuttings
- Convenient button reverse switch
| Length [Max] | 7 in |
| Air Consumption [Average] | 4.6 ft3/min |
| Air Consumption [Max] | 18.4 ft3/min |
| HP [Max] | 1/2 hp |
| NPTF Size | 1/4 in |
| Chuck Capacity | 3/8 in |
| Rotation Speed [Max] | 1800 rpm |
| Hose Size | 0.375 in |
| Weight | 5.115 LB |
| EAN or UPC | 722470167495 |

