- File
- 1/4" Stroke for Fast Material Removal
- 1/4" Blade Bushing
- 3/8" Hose
- 3,700 rpm
applications
- Cutting sheet metals, composites, and wood
features
- Compact design for increased access and comfort
- Fast material removal
- Rear exhaust keeps air away from cuttings
| RPM | 3700 rpm |
| Inlet NPTF(f) | 1/4 in |
| NPTF Size | 1/4 in |
| Air Consumption [Average] | 3 ft3/min |
| Air Consumption [Max] | 12 ft3/min |
| Length | 7 in |
| Hose Size | 0.375 in |
| Weight | 3.0 LB |
| EAN or UPC | 722470015109 |

