- Screw Feed Drill, #2 Morse Taper, 3/4" Spindle, 47 In.Lbs.
applications
- Heavy-duty drilling
- Tapping and reaming for railroads
- Trucks
- Tractors
- Shipbuilding
- Construction
- Heavy metal industries
features
- Feed screw allows operator to work with less fatigue
- Self-return roll throttle
- Sand cast aluminum housing for strength and durability
- 2 5/8" feed length
- #2 morse tap for positive, nonslip drive
- Second operator assist handle
| HP [Max] | 3/4 hp |
| Hose Size | 0.5 in |
| Air Consumption [Average] | 12.5 ft3/min |
| Air Consumption [Max] | 50 ft3/min |
| Rotation Speed [Max] | 600 rpm |
| Chuck Capacity | 2 in |
| Length [Max] | 11.125 in |
| NPTF Size | 1/2 in |
| Weight | 36.828 LB |
| EAN or UPC | 722470022046 |

