- 1/4"Aircraft Drill, 6000 rpm, Pistol, Ported Wheel
applications
- Continuous, high speed, precision drilling in alloys
features
- Fully caged gears with needle bearings for ultimate reliability
- Motor with ultimate stall resistance
- Ported throttle valve for ultimate control and reliability
- Advanced, ergonomically-designed handle with "Softouch" coating offers ultimate comfort and reduced vibration
- Jacobs® industrial chuck for accuracy and durability
- Through handle exhaust with built-in silencing system
| Length [Max] | 7.6 in |
| Air Consumption [Average] | 4.6 ft3/min |
| HP [Max] | 0.900 hp |
| Hose Size | 0.375 in |
| Chuck Capacity | 1/4 in |
| Air Consumption [Max] | 18.4 ft3/min |
| Rotation Speed [Max] | 6000 rpm |
| NPTF Size | 1/4 in |
| Weight | 14.322 LB |
| EAN or UPC | 722470164999 |

