- 1/2" Drill w/a 500 rpm Speed
- 0.9 hp Motor for Ultimate Stall Resistance
- Best Used for Continuous Drilling in High Volume Applications
applications
- Continuous drilling in high volume applications
- Reversible models are ideal for reaming and rivet removal
features
- Motor has extra stall resistance
- Fully caged gears with needle bearings for ultimate reliability
- Ported throttle valve for ultimate control and reliability
- Through handle exhaust with built-in silencing system
- Advanced, ergonomically-designed handle with "Softouch" coating offers ultimate comfort and reduced vibration
- Jacobs® industrial chuck for accuracy and durability
- Assist handle for added control
| Chuck Capacity | 1/2 in |
| Air Consumption [Max] | 18.4 ft3/min |
| Length | 9 1/2 in |
| Rotation Speed | 500 rpm |
| Air Consumption [Average] | 4.6 ft3/min |
| NPTF Size | 1/4 in |
| Hose Size | 0.375 in |
| Weight | 2.0 LB |
| EAN or UPC | 722470167488 |

