- .8 Hp, 1/2" Drill, 400 rpm, 3/8'-24 Spindle
applications
- Continuous drilling in high volume applications
- Reaming and rivet removal
features
- Motor with ultimate stall resistance
- Fully caged gears with needle bearings for ultimate reliability
- Ported throttle valve for ultimate control and reliability
- Through handle exhaust with built-in silencing system
- Advanced, ergonomically-designed handle with "Softouch" coating offers ultimate comfort and reduced vibration
- Jacobs® industrial chuck for accuracy and durability
- Assist handle for added control
| Air Consumption [Max] | 18.4 ft3/min |
| NPTF Size | 1/4 in |
| Air Consumption [Average] | 4.6 ft3/min |
| Chuck Capacity | 1/2 in |
| Rotation Speed [Max] | 400 rpm |
| Hose Size | 0.375 in |
| HP [Max] | 4/5 hp |
| Length [Max] | 9.5 in |
| Weight | 6.547 LB |
| EAN or UPC | 722470012689 |

