- 1/4" Direct Drive Drill, 20,000 rpm, Ported Wheel
applications
- Drilling in alloys and other light materials
features
- Motor with ultimate stall resistance
- Double front bearing spindle for smooth operation and durability
- High speed for the fastest work in lighter weight materials
- Through handle exhaust with built-in silencing system
- Advanced, ergonomically-designed handle with "Softouch" coating offers ultimate comfort and reduced vibration
- Jacobs® industrial chuck for accuracy and durability
| Air Consumption [Average] | 4.6 ft3/min |
| Chuck Capacity | 1/4 in |
| HP [Max] | 0.900 hp |
| Length [Max] | 7.6 in |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 18.4 ft3/min |
| Hose Size | 0.375 in |
| Rotation Speed [Max] | 20000 rpm |
| Weight | 3.478 LB |
| EAN or UPC | 722470183471 |

