- Hold and Drive Fastener Tool
- 0.5 hp Motor for Extra Stall Resistance
- A Choice of Speeds and Hold and Drive Heads to Handle Riv-nut® Setting from 3mm to 10mm / 1/4" to 3/8"
applications
- High volume hold and drive applications in aircraft and light assembly industries
features
- Choice of speeds and hold and drive heads to handle Riv-nut® setting from 1/4" to 3/8" (3 mm to 10 mm)
- Unique paddle forward-reverse trigger for instant change in direction
- Motor has extra stall resistance
- Through handle exhaust
- Combined “Softouch” coating and ergonomic grip offers ultimate comfort and reduced vibration
| Hose Size | 0.375 in |
| NPTF Air Inlet | 1/4 in |
| Air Consumption [Max] | 16 ft3/min |
| RPM | 600 rpm |
| Length | 7 1/4 in |
| Air Consumption [Average] | 4 ft3/min |
| Weight | 2.8 LB |
| EAN or UPC | 722470176435 |

