- 1" Straight Impact Wrench
- 5,800 rpm
- Hard Hitting Twin Hammer
- 1,550 ft/lb Max Torque
- 1/2" Hose
applications
- MRO
- Vehicle service
features
- Hard-hitting twin hammer
- Comfort grip side and back handle
- Three-piece housing design eases maintenance
- Cast aluminum hammer case
- Lightweight – reduced operator fatigue
| Hose Size | 0.5 in |
| Inlet Size | 1/2 in NPT |
| Hose Size [Min] | 0.5 in |
| Air Consumption [Max] | 33 ft3/min |
| Free Speed [Max] | 5800 rpm |
| Air Consumption [Average] | 8 ft3/min |
| Torque Range | 290 to 1,000 ft lb |
| NPTF Size | 1/2 in |
| Length | 14 in |
| Torque [Max] | 1550 ft lb |
| Socket Retention | Friction Ring & Through Hole |
| Rotation Speed | 5800 rpm |
| Weight | 15.0 LB |
| EAN or UPC | 722470200666 |

