- Pneumatic Saw, .5 Hp, 4" Blade, USA
| Length [Max] | 11 in |
| Height [Max] | 6.5 in |
| Air Consumption [Average] | 4 ft3/min |
| HP [Max] | 1/2 hp |
| Weight | 11.764 LB |
| EAN or UPC | 722470176787 |
| Length [Max] | 11 in |
| Height [Max] | 6.5 in |
| Air Consumption [Average] | 4 ft3/min |
| HP [Max] | 1/2 hp |
| Weight | 11.764 LB |
| EAN or UPC | 722470176787 |