- Air Mover that Disperses Fumes, Introduces Air into Confined Spaces, and Cools Working Areas or Machinery
- Used in Refineries, Chemical Plants, Utilities, Fabrication Shops, Shipyards and Other Industrial Applications
applications
- Refineries
- Chemical plants
- Utilities
- Fabrication shops
- Shipyards
- Other industrial applications
features
- Disperses fumes, introduces air into confined spaces, and cools working areas or machinery
- Rugged construction for durability and long life
- Cap screw with locking nut used for fastening - no blind rivets
- Simple design easily replaced parts for field maintenance
- Air displacement for 1,400 to 6,260 cfm
includes
- Grounding lug
- Wire
- Clip
- Crow's foot connector
| Bolt Circle Dia. | 10 1/2 in |
| Air Consumption [Max] | 4020 ft3/min |
| NPTF Air Inlet | 1 in |
| Top Size | 12" |
| Base Dia. | 11 1/4 in |
| Length | 44 1/2 in |
| Air Consumption | 132 ft3/min |
| Weight | 19.0 LB |
| EAN or UPC | 722470013600 |

