- Air Mover, 8", 6260 Cfm
description
- Air movers disperse fumes, introduce air into confined spaces, and cool working areas or machinery.
applications
- Refineries
- Chemical plants
- Utilities
- Fabrication shops
- Shipyards
features
- Rugged construction for durability and long life
- Cap screw with locking nut used for fastening - no blind rivets
- Simple design easily replaced parts for field maintenance
- Air displacement for 1,400 to 6,260 cfm
includes
- Grounding lug
- Wire
- Clip
- Crow's foot connector
| Base Dia. | 14 3/8 in |
| Length | 46 in |
| Air Consumption [Max] | 6260 ft3/min |
| Top Size | 14" |
| Bolt Circle Dia. | 13 1/2 in |
| Air Consumption | 235 ft3/min |
| NPTF Air Inlet | 1 in |
| Weight | 59.334 LB |
| EAN or UPC | 722470022275 |

