- Recoilless Air Hammer
- 3,700 bpm
- Ergonomically Advanced Low Vibration and High Frequency Design Reduces Fatigue
- 0.401" Shank
- Best Used for Medium Duty Chipping and Sheet Metal Cutting
applications
- Medium-duty chipping
- Sheet metal cutting
features
- Ergonomically advanced, low vibration, high frequency design reduces fatigue
- Precision engineered to reduce air consumption and increase
- Compact design for increased access and comfort
| Bore Size | 0.75 in |
| Air Consumption [Max] | 16 ft3/min |
| Hose Size | 0.375 in |
| Blows/Impacts Per Minute | 3700 blows/min |
| NPTF Size | 1/4 in |
| Length | 6 in |
| Air Consumption | 4 ft3/min |
| Weight | 4.5 LB |
| EAN or UPC | 722470192176 |

