- Recoilless Air Scribe, 21,000 bpm
applications
- Metal component identification
features
- Only 1m/s2 vibration for operator comfort and control
- Patented recoiless design provides low vibration and high frequency to reduce operator fatigue
- Lubrication free
includes
- Complete with carbide stylus and air hose
| Length [Max] | 5.5 in |
| Air Consumption [Average] | 0.3 ft3/min |
| Air Consumption [Max] | 1.2 ft3/min |
| Blows/Impacts Per Minute | 13500 blows/min |
| Stroke | 1/4 in |
| Weight | 2.046 LB |
| EAN or UPC | 722470011071 |

