- Recoilless File w/1/4" Stroke
- A 9,000 bpm Provides Smooth and Fast Material Removal
- Best Used for Repetitive Filing as well as Metal Preparation
applications
- Repetitive filing
- Metal preparation
features
- Ergonomically advanced, low vibration, low frequency design reduces fatigue
- Handle rotates 360º for ultimate access and comfort
- Smooth, fast material removal
| Length | 7 1/4 in |
| Air Consumption [Average] | 3.5 ft3/min |
| RPM | 9000 rpm |
| Air Consumption [Max] | 14 ft3/min |
| NPTF Size | 1/4 in |
| Inlet NPTF(f) | 1/4 in |
| Hose Size | 0.375 in |
| Weight | 2.4 LB |
| EAN or UPC | 72247014232 |

