- Jet Fan-11,200 Cfm USA
description
- The engineering of the JET AIR blades causes more air to be pulled through the fan by our trailing edge design. By using the UT JET AIR design, we are able to move more air in the forward direction like a jet prop, producing superior air flow with a lot less
features
- Dynamically balanced, four-blade design for smoother operation
- High visibility, orange powder coated, stainless steel fan shroud for safety
- Manufactured to aircraft tolerances and specifications
- Fits 20" API flange for quick and painless mounting
- Moves more air by design, at air pressures between 40 and 110 psi (2.75-7.6 bar)
- Reduces air turbulence by design
- smoother air flow at all rpm’s using only two rotating parts
- Hy-Tech bearing grease used in all high speed "Jet Air Bearings"
- Can be used as a blower or exhauster by turning it around
- Fan assembly shaft rotates on permanently sealed ball bearings
| Air Consumption [Average] | 115 ft3/min |
| NPTF Air Inlet | 3/4 in |
| Base Dia. | 20 in |
| Air Consumption [Max] | 11200 ft3/min |
| Bolt Circle Dia. | 1 1/8 in |
| Weight | 210.738 LB |
| EAN or UPC | 722470193098 |

