- Sump Strainer
- 30 gal/min
- 100 Mesh
- 2" NPT Female Nut, Metal w/Cast Aluminum Top
- w/3 psi Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| End Type | Female NPT |
| Length | 9 1/8 in |
| Port Size | 2 |
| Bypass Valve | w/ 3 psi Bypass |
| Pipe Size | 2 in |
| Nut Material | Metal w/Cast Aluminum Top |
| Strainer Type | Sump Strainer |
| Mesh | 100 |
| Port Type | NPT |
| O.D. | 4.28125 in |
| Weight | 1.6 LB |

