- Sump Strainer
- 50 gal/min
- 200 Mesh
- 2" NPT Male Nipple, Metal w/Cast Aluminum Top
- w/Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Length | 9 13/16 in |
| Nut Material | Metal w/Cast Aluminum Top |
| Port Type | NPT |
| Port Size | 2 |
| End Type | Male NPT |
| Pipe Size | 2 in |
| O.D. | 4 in |
| Mesh | 200 |
| Bypass Valve | w/ Bypass |
| Strainer Type | Sump Strainer |
| Weight | 1.85 LB |

