- Steel Filler Breather
- 6-Bolt Flange
- 40 µm Filter
- Round Cap
- 5 1/16 in Height
description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt. Basket is made of steel.
features
- Non-toxic: Will not cause adverse health effects
- Does not contain any ozone-depleting substances
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Micron Rating | 40 µm |
| Magnet & Post | No Magnet |
| Material | Steel |
| Dip Stick | No Dip Stick |
| Mount Type | 6 Bolt |
| Cap Type | Round |
| Flow [Max] | 25 ft3/min |
| Basket Depth | 3 in |
| Lockable Cap | No |
| Weight | 3.0 LB |

