description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt.
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt. Basket is made of steel.
| Material | Steel |
| Magnet & Post | No Magnet |
| Flow [Max] | 25 ft3/min |
| Basket Depth | 13 in |
| Micron Rating | 40 µm |
| Cap Type | Grip Type |
| Mount Type | 6 Bolt |
| Lockable Cap | No |
| Dip Stick | No Dip Stick |
| Weight | 1.3 LB |

