Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.B10-0014-FF-140

B10-0014-FF-140

Series B10 & B12 Classic Air Intake Filter & Tank Vent
Item #103233461
  • Classic Air Intake Filter-Tank Vent
  • 4,100 ft3/min
  • 14" Flat Face Flange Outlet
  • 28" OD x 33" High
  • Cover Style: Cap
  • Enameled Steel w/Weather Hood
+ Show More + Show Less
Flow Ezy Filters, Inc.B10-0014-FF-140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Classic Air Intake Filter-Tank Vent
  • 4,100 ft3/min
  • 14" Flat Face Flange Outlet
  • 28" OD x 33" High
  • Cover Style: Cap

description

  • Series B10 & B12 air intake filters provide superior protection for compressors, blowers, turbines, engines, and other air handling equipment. They are fabricated from heavy-gauge enameled steel. Series B12 corrosion resistant weather hoods reject rain and snow in coastal environments. They are also well suited for services in food processing installations serving pneumatic blowers.

features

  • Air flows to 20,000 cfm
  • Exceptionally low delta P design
  • 304SS throat safety cages
  • Rugged enameled steel construction
  • Connection sizes from 1/2" to 24"
  • Choice of filter elements
Cover Style Cap
Outlet Size 14 in
Flow 4100 ft3/min
Outlet Type Flat Face Flange
Material Enameled Steel w/ Weather Hood
Purpose Air Intake, Vents
Outside Dia. 28 in
Series B10
Overall Height 33 in
Weight 225.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison