- Economy Air Intake Tiler
- 200 ft3/min
- 3" Male NPT Outlet
- 10 3/4" OD x 13 1/2" High
- Cover Style: Hood
description
- Series B70 air intake filters are similar to series B10, but substitute a light gauge hood assembly and do not include throat safety cages. This design more closely matches competitive OEM equipment at value oriented prices. However, these housings will accept the same premium quality textile filter elements as the B10 and other housing series.
features
- Air flows to 20,000 cfm
- Weather hoods
- Enameled steel construction
- Connection sizes from 1/2" to 24"
| Purpose | Air Intake, Vents |
| Flow | 200 ft3/min |
| Overall Height | 13.5 in |
| Cover Style | Hood |
| Series | B70 |
| Outlet Size | 3 in |
| Outlet Type | Male NPT |
| Material | Enameled Steel |
| Outside Dia. | 10.75 in |
| Weight | 14.0 LB |

