- 3/4" NPT Thread
- 40 µm Filter
- Steel Base
- 25 ft3/min Air Flow
description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt. Element is easily removed for replacement.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Does not contain any ozone-depleting substances
- Non-toxic: Will not cause adverse health effects
| Material | Steel Base |
| Micron Rating | 40 µm |
| NPT Size | 3/4 in |
| Pressurized | No |
| Air Consumption [Max] | 25 ft3/min |
| Pressure Rating | N/A |
| Weight | 0.55 LB |

