Series C10 & C12 air intake filters add a sound attenuation chamber to the design of the B10 & B12. Two sound absorption cylinders combine with a single side baffle to reduce undesirable sound escaping from the equipment's air inlet. The straight flow path limits unwanted pressure drop.
features
Air flows to 20,000 cfm
C10 and C50 are enameled steel construction
C12 and C52 are 304 stainless steel construction
304SS throat safety cages
Connection sizes from 1/2" to 24"
options
Access handles
Cover Style
Hood
Outlet Type
Flat Face Flange
Purpose
Air Intake, Chamber Silenced
Flow
550 ft3/min
Series
C12
Outlet Size
5 in
Overall Height
29 in
Material
304 Stainless Steel
Outside Dia.
16 in
Weight
75.0 LB
We're here for you
with Service Centers across the country - We have your back