Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.C12-0013-FF-120

C12-0013-FF-120

Series C10, C12, C50 & C52 Chambered Silenced Air Intake Filter
Item #103266227
  • Chambered Silenced Air Intake Filter
  • 3,400 ft3/min
  • 12" Flat Face Flange Outlet
  • 26" OD x 43" High
  • Cover Style: Cap
  • 304 Stainless Steel
+ Show More + Show Less
Flow Ezy Filters, Inc.C12-0013-FF-120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chambered Silenced Air Intake Filter
  • 3,400 ft3/min
  • 12" Flat Face Flange Outlet
  • 26" OD x 43" High
  • Cover Style: Cap

description

  • Series C10 & C12 air intake filters add a sound attenuation chamber to the design of the B10 & B12. Two sound absorption cylinders combine with a single side baffle to reduce undesirable sound escaping from the equipment's air inlet. The straight flow path limits unwanted pressure drop.

features

  • Connection sizes from 1/2" to 24"
  • 304SS throat safety cages
  • Air flows to 20,000 cfm
  • C10 and C50 are enameled steel construction
  • C12 and C52 are 304 stainless steel construction

options

  • Access handles
Outlet Type Flat Face Flange
Purpose Air Intake, Chamber Silenced
Series C12
Material 304 Stainless Steel
Flow 3400 ft3/min
Outlet Size 12 in
Cover Style Cap
Overall Height 43 in
Outside Dia. 26 in
Weight 340.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison