Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.C50-0003-MT-010

C50-0003-MT-010

Series C10, C12, C50 & C52 Chambered Silenced Air Intake Filter
Item #103257357
  • Chambered Silenced Air Intake Filter
  • 25 ft3/min
  • 1" Male NPT Outlet
  • 6 5/8" OD x 10" High
  • Cover Style: Hood
  • Enameled Steel w/Top Plate Only
+ Show More + Show Less
Flow Ezy Filters, Inc.C50-0003-MT-010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chambered Silenced Air Intake Filter
  • 25 ft3/min
  • 1" Male NPT Outlet
  • 6 5/8" OD x 10" High
  • Cover Style: Hood

description

  • Series C10 & C12 air intake filters add a sound attenuation chamber to the design of the B10 & B12. Two sound absorption cylinders combine with a single side baffle to reduce undesirable sound escaping from the equipment's air inlet. The straight flow path limits unwanted pressure drop.

features

  • Connection sizes from 1/2" to 24"
  • 304SS throat safety cages
  • Air flows to 20,000 cfm
  • C10 and C50 are enameled steel construction
  • C12 and C52 are 304 stainless steel construction

options

  • Access handles
Outlet Size 1 in
Overall Height 10 in
Purpose Air Intake, Chamber Silenced
Outside Dia. 6.625 in
Flow 25 ft3/min
Series C50
Cover Style Hood
Material Enameled Steel w/ Top Plate Only
Outlet Type Male NPT
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison