Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.D10-0017-FF-200

D10-0017-FF-200

Series D10 & D12 Tube Silenced Air Intake Filter
Item #103266231
  • Tube Silenced Air Intake Filter
  • 8,500 ft3/min
  • 20" Flat Face Flange Outlet
  • 44" OD x 35" High
  • Cover Style: Bolted
  • Enameled Steel
+ Show More + Show Less
Flow Ezy Filters, Inc.D10-0017-FF-200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tube Silenced Air Intake Filter
  • 8,500 ft3/min
  • 20" Flat Face Flange Outlet
  • 44" OD x 35" High
  • Cover Style: Bolted

description

  • Series D10 & D12 air intake filters add sound attenuation inlet tubes to the basic design of the B10 & B12. This time honored silencing technique reduces undesirable sound escaping from the equipment's air inlet.

features

  • Air flows to 20,000 cfm
  • Connection sizes from 1/2" to 24"
  • 304SS throat safety cages
  • D10 is an enameled steel construction
  • D12 is 304SS construction
  • Easy access
Material Enameled Steel
Cover Style Bolted
Overall Height 35 in
Outlet Type Flat Face Flange
Series D10
Flow 8500 ft3/min
Outside Dia. 44 in
Outlet Size 20 in
Purpose Air Intake, Tube Silenced
Weight 475.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison