- Tank-Mounted Strainer
- Diffuser
- 464 gal/min
- 4" NPT Male Thread
- 3" NPT Female Thread
description
- Flow Ezy tank-mounted strainers and diffusers install through the side wall or tank top and into a standpipe. Either way, they can be removed through the hole in which they are mounted, and access to the tank interior is not necessary. They're made in three styles: for suction straining, return-line straining, or return line diffusion. Diffusers have no wire clothe elements
- their function is to reduce foaming, tank noise, need for baffling plates, and pump cavitation caused by flow disturbance at the pump inlet.
| Useable Length | 9 5/8 in |
| Mesh | N/A |
| Male Thread Size | 4 |
| Strainer Style | Diffuser |
| Strainer Construction | Forged Steel Bushings, Perforated Metal, Epoxy Joint |
| Flow | 464 gal/min |
| Female Thread Size | 3 |
| Thread Type | NPT |
| Bypass Valve | w/o Bypass |
| Weight | 4.3 LB |

