Flow Ezy Filters, Inc.
E22-0003-MT-030
Series E22 304 Stainless Steel In-Line Filter
Item #103266989
- In-Line Air & Gas Filter
- 200 ft3/min
- 3" Male NPT Outlet
- 8 5/8" OD x 26" High
- Cover Style: Bolted
description
- Series E22 in-line air & gas filters are similar to enameled steel series E20 but are constructed instead from 304 stainless steel.
features
- Air flows to 100,000 cfm
- Connection sizes to 24"
- Throat safety cages
- Bolt seal closure to 5 psig
| Material | 304 Stainless Steel |
| Flow | 200 ft3/min |
| Overall Height | 26 in |
| Outlet Type | Male NPT |
| Cover Style | Bolted |
| Purpose | Air & Gas, In-Line |
| Outlet Size | 3 in |
| Series | E22 |
| Outside Dia. | 8.625 in |
| Weight | 44.0 LB |
