There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Suction screens can be used for straining oil, chemical liquids, and water and will not rust. They're made of tough glass-filled nylon resins with stainless steel wire cloth elements.
Screen O.D.
1 in
Length
1 1/2 in
Outside Dia.
1.625 in
Support Screen Mesh
30
Screen Area
3.1 in2
Mesh
200
End Type
Female NPT
Pipe Size
0.5 in
Weight
0.1 LB
We're here for you
with Service Centers across the country - We have your back