- Pipe-Mounted Suction Screen
- 1/2" Female NPT
- 20 Mesh
description
- Suction screens can be used for straining oil, chemical liquids, and water and will not rust. They're made of tough glass-filled nylon resins with stainless steel wire cloth elements.
| Screen Area | 6.5 in2 |
| Mesh | 20 |
| Pipe Size | 0.5 in |
| Outside Dia. | 2.25 in |
| Length | 1 1/2 in |
| Screen O.D. | 1 1/2 in |
| End Type | Female NPT |
| Support Screen Mesh | N/A |
| Weight | 0.5 LB |

