- Pipe-Mounted Suction Screen
- 1" Female NPT
- 8 Mesh
description
- Suction screens can be used for straining oil, chemical liquids, and water and will not rust. They're made of tough glass-filled nylon resins with stainless steel wire cloth elements.
| Pipe Size | 1 in |
| Screen Area | 14.75 in2 |
| Screen O.D. | 2 1/2 in |
| Support Screen Mesh | N/A |
| End Type | Female NPT |
| Length | 2 1/8 in |
| Outside Dia. | 3.1875 in |
| Mesh | 8 |
| Weight | 0.5 LB |

