- Pipe-Mounted Suction Screen
- 2" Male NPT
- 30 Mesh
description
- Suction screens can be used for straining oil, chemical liquids, and water and will not rust. They're made of tough glass-filled nylon resins with stainless steel wire cloth elements.
| Mesh | 30 |
| Screen Area | 27.5 in2 |
| Screen O.D. | 3 1/2 in |
| End Type | Male NPT |
| Pipe Size | 2 in |
| Outside Dia. | 4.1875 in |
| Support Screen Mesh | N/A |
| Length | 4 1/4 in |
| Weight | 1.0 LB |

