- 1 1/4" NPT Thread
- 10 µm Filter
- All Nylon
- 25 ft3/min Air Flow
description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt. Element is easily removed for replacement.
| Micron Rating | 10 µm |
| NPT Size | 1 1/4 in |
| Air Consumption [Max] | 25 ft3/min |
| Material | All Nylon |
| Pressurized | No |
| Weight | 1.0 LB |

