Flow Ezy Filters, Inc.
P75-2-1/2-100-RV-3
PENDING RECODE TO FLOW_P75212103, MTRL - 115464735
Item #100228762
- Sump Strainer
- 75 gal/min
- 100 Mesh
- 2 1/2" NPT Female Nut, Nylon
- w/3 psi Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
features
- Non-toxic: Will not cause adverse health effects
- Does not contain any ozone-depleting substances
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Port Type | NPT |
| Bypass Valve | w/ 3 psi Bypass |
| Strainer Type | Sump Strainer |
| End Type | Female NPT |
| Mesh | 100 |
| Pipe Size | 2.5 in |
| Style | Glass Reinforced Nylon |
| O.D. | 5.1875 in |
| Nut Material | Nylon |
| Length | 12 1/2 in |
| Port Size | 2 1/2 |
| Weight | 8.0 LB |
