- Tank-Mounted Strainer
- Return
- 33 gal/min
- 1 1/4" NPT Male Thread
- 3/4" NPT Female Thread
| Mesh | 60 |
| Female Thread Size | 3/4 |
| Strainer Construction | Forged Steel Bushings, Metal Support Tube, Epoxy Bonded |
| Flow | 33 gal/min |
| Strainer Style | Return |
| Male Thread Size | 1 1/4 |
| Thread Type | NPT |
| Bypass Valve | w/o Bypass |
| Useable Length | 6 3/4 in |
| Weight | 1.0 LB |

